EGS 737DM2T15 737 Series Adaptor - M20 Male Thread, 1/2 Female Thread
Description
Appleton 737 Series increased safety and flameproof adaptors and reducers are used to connect cable entry devices and equipment having dissimilar threads. They are ideal for use in for hazardous area applications.
Specifications
Brand Name | Appleton | Item Name | Type 737 Adapter |
Type | Type 737 Adapter | Material | Brass |
Series/Model | 737 | Size | 1/2 in |
Connection | M20 MNPT x FNPT | Finish | Nickel |
Standards | UL 886 (1203), E60079-0, E60079-1, E60079-7, CSA C22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-1, CAN/CSA E60079-7, C/US CSA 113642, Zones 1 and 2, Gas ATEX/IEC Protection: Ex d IIC, Ex e II, Zones 21 and 22, Dust-Conforming to ATEX 94/9/CE: CE 0518 II 2 D-ATEX/IEC Protection: Ex tD A21, Conforming to ATEX 94/9/CE: II 2 GD, CE Declaration Of Conformity: DC07001, ATEX Certificate: SIRA 01 ATEX 1284U, IECEx Certificate: IECEx SIR 07.0052X, IEC 60079-0, 60079-1, 60079-7, 60079-15, 61241-0, 61241-1 | Application | For Connecting Cable Entry Devices and Equipment Having Dissimilar Threads |
UPC | 781381137683 |
Packages
200 - UNIT - 200 |