ABB 3/8 inch Iberville One Screw Connectors (Steel)
Description
One screw connector (steel). 3/8 in.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Straight |
Trade Size | 3/8 in | Conductor Size | 14/2-10/2 AWG |
Connection | Compression | Material | Steel |
Cable Type | Loomex, NM Sheathed | Color/Finish | Light Gray/Galvanic/Electrolytic Zinc Plated |
Thread Size | 3/8 in | Thread Type | NPT |
For Use With | 14/2-10/2, 14/3-10/3 AWG NMD90 (Loomex) Cables and 14/2 AWG Cables | Standards | CSA 3313 |
Application | NMD90 (Loomex) 14/2-10/2; 14/3-10/3; 2 cables 14/2 | UPC | 622538710406 |
Packages
800 - UNIT = (800) |