ABB 3/8 inch Iberville One Screw Connectors (Steel), 400/Pack
Description
IBERVILLE® Nonmetallic sheathed cable connector.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Straight |
Trade Size | 3/8 in | Conductor Size | 14/2-10/2 AWG |
Material | Steel | Cable Type | Loomex, NM Sheathed |
Color/Finish | Untreated | Thread Size | 3/8 in |
Thread Type | NPT | For Use With | 14/2-10/2, 14/3-10/3 AWG NMD90 (Loomex) Cables and 14/2 AWG Cables |
Packaging Quantity | 400/Pack | Standards | CSA 3313 |
Application | NMD90 (Loomex) 14/2-10/2; 14/3-10/3; 2 cables 14/2 | UPC | 622538078742 |
Packages
400 - UNIT = (400) |