Abbotsford
dwh36508

MOLEX 3/4 inch NPT 0.52 inch-0.73 inch Molex/Woodhead Grip Cable Dust Tight

Price $41.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:36508
Documents Documents

Description

Dust tight strain relief wide range grip, Straight male. Approximate break strength 204.12 kg (450 lbs). Wide diameter range and general purpose character accommodate many applications including electrical boxes and enclosures, machine tools and bus drops. Galvanized steel mesh construction provides great strength. Insulated throat provides conductor protection upon flexing and wire entry/exit.

Specifications

Brand Name Woodhead Sub Brand Dust-Tight
Type Strain Relief Grip Material Galvanized Steel, Zinc Plated Steel
UPC 786788365080

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok