ABB 1/2 inch Trade Size, 0.45 inch-0.56 inch Cable Iberville Flexible Cord Grip Fitting (Machined Steel/Zinc Plated)
Description
Iberville® Cord grip fitting is a commercial grade, which is made of corrosion resistant, zinc plated machined steel.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Flex Cord Connector | Type | Straight |
Trade Size | 1/2 in | Conductor Size | 0.45 - 0.56 in |
Connection | NPT | Material | Machined Steel |
Color/Finish | Zinc Plated | Includes | Locknut |
Standards | CSA File Number 70869 | UPC | 622538761040 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |