ABB 1/2 inch Flexible Cord Connector, Steel
Description
Connector, Flexible Cord, Trade Size 1/2 Inch, Knockout Size 1/2 Inch, Cable Dimensions 0.150 Inch-0.250 Inch, Throat 0.640 Inch, Length 1-1/32 Inch, Width 1-5/16 Inch, Steel.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Flex Cord Connector | Type | Straight |
Trade Size | 1/2 in | Conductor Size | 0.15 - 1/4 in |
Connection | NPT | Material | Machined Steel |
Color/Finish | Zinc Plated | Includes | Locknut |
Standards | CSA File Number 70869 | UPC | 622538761019 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |