Abbotsford
ibvsl2104

ABB CISL-21-04 1/2 inch Iberville Skintight Straight Cord Fitting (Nylon)

Price $7.9407 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CISL-21-04

Description

Skintight straight flexible cord connector. Nylon 1/2 in.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flex Cord Connector Type Straight
Trade Size 1/2 in Conductor Size 0.545 - 0.709 in
Connection NPT Material Nylon
Color/Finish Black Temperature Rating -30 to 100 °C
Includes Sealing Ring, Locknut Standards CSA Certified
Application For Indoor and Outdoor use UPC 622538730206

Packages

1 - UNIT - 1 25 - UNIT = (25) 100 - UNIT = 100 2300 - UNIT = 23000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok