Abbotsford
ibvslr2106

ABB 3/4 inch Trade Size, 0.354 inch-0.629 inch Cable Iberville €œSkintight€ Straight Cord Fittings (Nylon)

Price $10.1782 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CISLR-21-06

Description

Iberville® “Skintight” Straight cord fitting is a commercial grade, non-metallic fitting. No twisted cords. Indoor or outdoor use. Quick installation.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flex Cord Connector Type Straight
Trade Size 3/4 in Conductor Size 0.354 - 0.629 in
Connection NPT Material Nylon
Color/Finish Black Temperature Rating -30 to 100 °C
Includes Sealing Ring, Locknut Standards CSA Certified
Application For Indoor and Outdoor use UPC 622538731210

Packages

1 - UNIT - 1 12 - UNIT = 12 25 - UNIT = (25) 840 - UNIT = 840
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok