pascg410

PASS & SEYMOUR CG410 1/2 inch NPT, 0.500 inch-0.625 inch Flexcor Strain Relief Deluxe Cord Grips

Availablefor Backorder
Price $85.50 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CG410

Description

Cord Grip Male Straight, 1/2" NPT, 0.500"-0.625".FEATURES AND BENEFITS:• Deluxe cord grips are woven of stainless steel mesh with an aluminum body for corrosion resistance.• They are offered in single/double weave construction to help absorb direct pull, to resist flexing and binding, and to eliminate strain.• They are recommended for indoor or outdoor use where subjected to moisture in the wiring of pendant stations, processing equipment, hand tools, and extension cord sets.• Deluxe grips are suitable for use in hazardous locations per Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2.

Specifications

Brand Name Pass & Seymour Sub Brand Flexcor®
Item Name Strain Relief Cord Grip Cable Size 0.56 - 0.625 in
Material Aluminum Body, Stainless Steel Mesh Type Deluxe, Straight, Male, Heavy Duty, Single/Double Weave
Cable Type Various Types of Electrical Conductor/Cable Connection 1/2 in NPT
Mounting Consult the Factory for Mounting Recommendations Standards UL/CSA Certified (Consult Factory), Class I, Div 2, Class II, Div 1 and 2 and Class III, Div 1 and 2
Application For Preventing Tension from Being Transferred to Junctions and Terminals on Electrical Cord, Cable and Conduit therefore Providing a More Secure Electrical Structure, Various Types of Pulling, Support and Strain Relief and Industrial use, for Indoor or Outdoor use Subjected to Moisture in the Wiring of Pendant Stations, Processing Equipment, Hand Tools and Extension Cord Sets UPC 785007996494

Packages

1 - UNIT = (1) 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok