Abbotsford
pascg612

PASS & SEYMOUR CG612 3/4 inch NPT 0.67 inch-0.74 inch Outer Diameter Straight Male Strain Relief Deluxe Cord Grips

Price $140.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CG612
Documents Documents

Description

Cord Grip Male Straight, 3/4" NPT, 0.625"-0.750".FEATURES AND BENEFITS:• Deluxe cord grips are woven of stainless steel mesh with an aluminum body for corrosion resistance.• They are offered in single/double weave construction to help absorb direct pull, to resist flexing and binding, and to eliminate strain.• They are recommended for indoor or outdoor use where subjected to moisture in the wiring of pendant stations, processing equipment, hand tools, and extension cord sets.• Deluxe grips are suitable for use in hazardous locations per Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2.

Specifications

Brand Name Pass & Seymour Sub Brand Flexcor®
Item Name Strain Relief Cord Grip Cable Size 0.67 - 3/4 in
Material Aluminum Body, Stainless Steel Mesh Type Deluxe, Straight, Male, Heavy Duty, Single/Double Weave
Cable Type Various Types of Electrical Conductor/Cable Connection 3/4 in NPT
Mounting Consult the Factory for Mounting Recommendations Standards UL/CSA Certified (Consult Factory), Class I, Div 2, Class II, Div 1 and 2 and Class III, Div 1 and 2
Application For Preventing Tension from Being Transferred to Junctions and Terminals on Electrical Cord, Cable and Conduit therefore Providing a More Secure Electrical Structure, Various Types of Pulling, Support and Strain Relief and Industrial use, for Indoor or Outdoor Use Subjected to Moisture in the Wiring of Pendant Stations, Processing Equipment, Hand Tools and Extension Cord Sets UPC 785007996531

Packages

1 - UNIT - 1 60 - UNIT - 60 1764 - SKID - 17640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok