Abbotsford
pascg1018

PASS & SEYMOUR CG1018 1-1/4 inch NPT 1.00 inch-1.125 inch Outer Diameter Flexcor Straight Male Strain Relief Deluxe Cord Grips

Price $236.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CG1018
Documents Documents

Description

Cord Grip Male Straight, 1-1/4" NPT, 1.000"-1.125".FEATURES AND BENEFITS:• Deluxe cord grips are woven of stainless steel mesh with an aluminum body for corrosion resistance.• They are offered in single/double weave construction to help absorb direct pull, to resist flexing and binding, and to eliminate strain.• They are recommended for indoor or outdoor use where subjected to moisture in the wiring of pendant stations, processing equipment, hand tools, and extension cord sets.• Deluxe grips are suitable for use in hazardous locations per Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Cord Grip Cable Size NPT Size: 1-1/4; Cable Dia. Range: 1.000-1.125 In
Type Strain Relief Cord Grips Cable Type Various Types of Electrical Conductor/Cable
Mounting Consult the Factory for Mounting Recommendations Standards CSA Certified, UL Listed
Application Industrial Applications UPC 785007996579

Packages

1 - UNIT - 1 200 - SKID - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok