ABB 1/2 inch Watertight Teck Cable Fitting
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Watertight Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 5/8 - 0.76 in | Connection | NPT |
Material | Aluminum | Color/Finish | Silver |
Standards | UL File Number E38947, CSA File Number 4484 | UPC | 786210700243 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 8640 - UNIT = 8640 |