ABB 1 1/4 inch Watertight Teck Cable Fitting
Description
Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.
Specifications
Brand Name | ABB | Item Name | Watertight Connector |
Type | Straight | Trade Size | 1-1/4 in |
Conductor Size | 1-3/8 - 1-5/8 in | Connection | NPT |
Material | Malleable Iron | Color/Finish | Silver |
Standards | UL File Number E38947, CSA File Number 23086, 4484 | UPC | 786210307633 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 800 - UNIT = 800 |