Abbotsford
tab10601tb

ABB 1/2 inch T&B 90 degree Watertight Fitting

Price $70.2943 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10601-TB

Description

Watertight fittings 90 degree made of malleable iron with a protective grounding sleeve for jacketed metal-clad cable.

Specifications

Brand Name ABB Item Name Watertight Connector
Type 90° Trade Size 1/2 in
Conductor Size 5/8 - 0.76 in Connection NPT
Material Aluminum Color/Finish Silver
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210106014

Packages

1 - UNIT - 1 5 - UNIT = 5 3050 - UNIT = 3050
This website uses cookies to ensure you get the best experience on our website. Read more
Ok