ABB 3/4 inch T&B Non-Watertight Fitting
Description
STAR TECKĀ® Non-watertight fittings are suitable for use with interlocked jacketed cable, aluminium or steel armour.
Specifications
Brand Name | ABB | Item Name | Non-Watertight Connector |
Type | Straight | Trade Size | 3/4 in |
Conductor Size | 14.2748 mm | Connection | NPT |
Material | Malleable Iron | Color/Finish | Silver, Untreated |
Includes | Sealing Ring, Locknut | Standards | UL E38947, CSA 4484 |
Application | For Suitable for Use with Interlocked Jacketed Cable, Aluminum or Steel Armour | UPC | 786210650289 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |