ABB 2 inch T&B Non-Watertight Fittings
Description
STAR TECKĀ® Non-watertight fittings are suitable for use with interlocked jacketed cable, aluminium or steel armour.
Specifications
Brand Name | ABB | Item Name | Non-Watertight Connector |
Type | Straight | Trade Size | 2 in |
Conductor Size | 39.7 mm | Connection | NPT |
Material | Malleable Iron | Color/Finish | Silver/Untreated |
Includes | Sealing Ring, Locknut | Standards | UL E38947 Listed, CSA 4484 Certified |
Application | For Interlocked Jacketed Cable, Aluminum or Steel Armour | UPC | 786210294711 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |