Abbotsford
tab2111

ABB 1/2 inch T&B Watertight Connector for Oval Cables

Price $24.6546 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2111

Description

Watertight fittings for oval cables - A design with two tapers inside the body a slow one and a fast one permits the stocking of fewer fittings for varied cable sizes and allows maximum take-up. The tapered neoprene bushings are resistant to oil, sunlight, and water. Hex gland and body take the same wrench opening and a stainless steel slip ring prevents cable from twisting as gland ring is being tightened. Threads on the body are tapered for water sealing.

Specifications

Brand Name ABB Item Name Watertight Connector
Type Straight Trade Size 1/2 in
Conductor Size 0.38 x 0.52 to 0.42 x 0.56 in Connection NPT
Material Die-Cast Zinc Color/Finish Metallic/Galvanic/Electrolytic Zinc Plated
Includes Sealing Ring Standards UL E15170, CSA 589 Certified
Application Used to Connect Service Entrance Cables, Underground Feeder Cables to a Box or an Enclosure UPC 786210021119

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok