Abbotsford
tab2576

ABB 2 inch T&B Liquidtight Strain Relief Connector

Price $125.3041 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2576

Description

Liquidtight strain relief fitting is used for industrial flexible cord and cables, provides adequate strain relief. Neoprene bushing makes liquidtight installation, applies pressure against cable the full length of bushing.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 2 in
Conductor Size 1-3/4 - 1.965 in Connection NPT
Thread Length 21.4 mm Material Malleable Iron
Color/Finish Metallic Temperature Rating 105 °C
Includes Sealing Ring, Locknut Standards UL File Number E13938, CSA Certified
Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210025766

Packages

1 - UNIT - 1 5 - UNIT = 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok