Abbotsford
tab2532

ABB 2532 3/4 inch 0.375–0.500 Liquidtight Strain Relief Cord Connector

Price $17.3182 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2532

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 3/4 in
Conductor Size 3/8 - 1/2 in Connection NPT
Material Die-Cast Zinc Color/Finish Light Gray/Electro Zinc Plated
Temperature Rating 105 °C Standards UL File Number E13938, CSA Certified
Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210025322

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 8100 - UNIT = 8100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok