tabst050464

ABB 1/2 inch 0.76 Aluminum Jacketed Metal-Clad Cable Fitting

In Stock
Price $17.9800 $25.6960 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ST050-464

Description

STAR TECK® Jacketed Metal-Clad Cable Fittings for Ordinary Locations Overlapping range of sizes. Star Teck® jacketed metal-clad cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. • Overlapping sizes minimize possibility of mismatched cables and fittings in the field • Available in hub sizes from 1?2" to 4", handling outer jacket diameters from 0.525" to 4.34" • Suitable for hazardous locations (Class 1 Div. 2; Class II Div. 2; Class III) • Where explosion-proof or dust-proof boxes are required by code, use STAR TECK XP® fittings (STX050-462 Series) Application: • Provide means for passing armored, metal clad, jacketed cables through a bulkhead or enclosure in hazardous areas (these fittings are suitable for hazardous areas when used with T&B sealing compound) • Form a mechanical grip and water and/or oil-resistant termination • Provide grounding continuity of cable armor Cable Type • JMC, MC-HL, Teck Easy Installation: • Exclusive power-grip. Provides a grip that’s high up on the cable — not on the first convolution — so strip length and cutting of cable are not as critical Dependable Service: • Stainless steel retaining ring. Withstands corrosive environments.Non-magnetic Dependable Grounding: • Power-Grip grounding ring is nonmagnetic stainless steel. Provides 360° long-term dependable grounding. It makes immediate contact with the cable Watertight: • Tapered bushing. Cone shaped to provide a secure, tight fit while eliminating cupping or water in vertical installations Easy to Install in Tight Spaces: • Low profile gland nut fits tight spaces. Has grooves for screwdriver installation, and flats for a wrench. • Durable and reusable with funnel entry for easy cable insertion Materials: • Aluminum is standard material • Add suffix “S” for steel with zinc plating • Add suffix “PVC” for corrosion resistant PVC coating • Add suffix “SS” for stainless steel Grade 316 material (1?2"–2" sizes) Environment Classification: • Suitable for hazardous locations. Class I Div. 2; Class II Div. 2; Class III. Where explosion proof or dust proof fittings are required by code use STAR TECK XP® fittings (STX Series) • NEMA 4 • Suitable for use in wet locations and concrete tight (steel) applications per UL 514B • UL File No. E82038/E38947 • CSA File No. LR638/LR23086 Range: • Available in hub sizes from 1?2" to 4", and will handle outer jacket diameters from 0.525" to 4.340"

Specifications

Brand Name Thomas & Betts Sub Brand Star Teck®
Item Name Cable Gland Type Straight, Jacketed
Trade Size 1/2 in Conductor Size 0.6 - 0.76 in
Thread Type NPT Material Aluminum
Finish Silver Includes Sealing Ring
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210712833

Packages

1 - UNIT - 1 20 - UNIT = 20 4800 - UNIT = 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok