ABB STX050-462 Star Teck XP® Jacketed Metal Clad Cable Fittings for Hazardous Locations
Description
Star Teck XP® Hazardous location series fitting for Teck cable. Designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.
Specifications
Brand Name | ABB | Sub Brand | Star Teck® XP® |
Item Name | Cable Gland | Type | Straight, Jacketed |
Trade Size | 1/2 in | Conductor Size | 0.525 - 0.65 in |
Thread Type | NPT | Material | Aluminum |
Finish | Silver and Red | Includes | Sealing Ring, Locknut |
Standards | UL File Number E82038, CSA File Number 23086 | Application | For Hazardous Locations |
UPC | 786210904764 |
Packages
1 - UNIT - 1 | 2 - UNIT = (2) | 20 - UNIT = 20 | 1440 - UNIT = 1440 |