Abbotsford
tabstex075

ABB 3/4 inchStar Teck Extreme Ocal Aluminum Jacketed Cable Fitting

Price $149.0261 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STEX075

Description

STAR TECK EXTREME® fittings are designed to accommodate a broad range of cables and each hub range overlaps the adjacent hub range, thereby minimizing the possibility of mismatched cables and fittings in the field. Exclusive power-grip provides a grip that’s high up on the cable – not on the first convolution – so precise cable preparation is not critical. Tapered elastomeric bushing - cone shaped to provide a secure tight fit while eliminating cupping of water in vertical installations. Low profile gland nut fits tight spaces. Has grooves for screwdriver installation, and flats for a wrench. Durable and reusable with funnel entry for easy cable insertion. High visibility, red union features twist-on action for easy connection and disconnection. Also serves as mechanical splitter to separate hub from fitting during disassembly.

Specifications

Brand Name ABB Item Name Cord Connector
Type Straight Trade Size 3/4 in
Conductor Size 0.6 - 0.985 in Connection NPT
Material Aluminum Color/Finish Red/Silver
Standards UL E82038, CSA 23086 Application For Hazardous Locations
UPC 786210952550

Packages

1 - UNIT - 1 2 - UNIT = (2) 20 - UNIT = 20 1080 - UNIT = 1080
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok