Abbotsford
tabstex100

ABB 1 inch Star Teck Extreme Ocal Aluminum Jacketed Cable Fitting

Price $217.6054 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STEX100

Description

STAR TECK EXTREME® fittings are designed to accommodate a broad range of cables and each hub range overlaps the adjacent hub range, thereby minimizing the possibility of mismatched cables and fittings in the field. Exclusive power-grip provides a grip that’s high up on the cable – not on the first convolution – so precise cable preparation is not critical. Tapered elastomeric bushing - cone shaped to provide a secure tight fit while eliminating cupping of water in vertical installations. Low profile gland nut fits tight spaces. Has grooves for screwdriver installation, and flats for a wrench. Durable and reusable with funnel entry for easy cable insertion. High visibility, red union features twist-on action for easy connection and disconnection. Also serves as mechanical splitter to separate hub from fitting during disassembly.

Specifications

Brand Name ABB Item Name Cable Connector
Type Straight Connection 1 in NPT
Material Aluminum Includes Locknut
Standards UL E82038, CSA 23086 Application Hazardous Locations
UPC 786210952529

Packages

1 - UNIT - 1 2 - UNIT = (2) 20 - UNIT = 20 1080 - UNIT = 1080
This website uses cookies to ensure you get the best experience on our website. Read more
Ok