Abbotsford
tabtcf07554al

ABB 3/4 inch Hub Size Star Teck Silver Grip TCF Series Tray-Cord Fitting, 0.54 inch Maximum Cable Diameter

Price $27.5795 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TCF075-54AL

Description

STAR TECKĀ® TCF series silver grip flexible cord and cable fittings for enclosures with arcing or sparking devices. Used in combination with a certified Class I hazardous location sealing fitting.

Specifications

Brand Name ABB Item Name Tray/Cord Connector
Type Straight Trade Size 3/4 in
Conductor Size 0.4 - 0.54 in Connection NPT
Material Aluminum Color/Finish Metallic
Temperature Rating 90 °C Includes Sealing Ring, Locknut
Standards CSA Certified Application Tray/Cord Fitting is the Safe and Cost Effective Choice for Increased Safety when Terminating Portable Cord and Try Cable in Hazardous Locations
UPC 786210879253

Packages

1 - UNIT - 1 15 - UNIT = 15 3600 - UNIT - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok