Abbotsford
tabtcf150115al

ABB 1-1/2 inch Hub Size Star Teck Silver Grip TCF Series Tray-Cord Fitting, 1.15 inch Maximum Cable Diameter

Price $140.4709 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TCF150-115AL

Description

STAR TECKĀ® TCF series silver grip flexible cord and cable fittings for enclosures with arcing or sparking devices. Used in combination with a certified Class I hazardous location sealing fitting.

Specifications

Brand Name ABB Item Name Cord Connector
Type Straight Trade Size 1-1/2 in
Conductor Size 0.89 - 1.15 in Connection NPT
Material Aluminum Thread Type NPT
Degree of Protection IP66 Temperature Rating 90 °C
Includes Locknut, Separable Screw Gland, Sealing Ring Standards CSA Certified
Application For Increased Safety When Terminating Portable Cord and Try Cable in Hazardous Locations UPC 786210938530

Packages

1 - UNIT - 1 2 - UNIT = 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok