Abbotsford
tabtcf150165al

ABB 1-1/2 inch Hub Size Star Teck Silver Grip TCF Series Tray-Cord Fitting, 1.65 inch Maximum Cable Diameter

Price $132.9363 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TCF150-165AL

Description

STAR TECKĀ® TCF series silver grip flexible cord and cable fittings for enclosures with arcing or sparking devices. Used in combination with a certified Class I hazardous location sealing fitting.

Specifications

Brand Name ABB Item Name Cord Connector
Type Straight Trade Size 1-1/2 in
Conductor Size 1.39 - 1.47 in Material Aluminum
Color/Finish Untreated Thread Size 1-1/2 in
Thread Type NPT Degree of Protection IP66
Temperature Rating 90 °C Includes Sealing Ring, Lock Nut, Separable Screw Gland
Standards CSA Certified Application Tray/Cord Fitting is the Safe and Cost Effective Choice for Increased Safety when Terminating Portable Cord and Try Cable in Hazardous Locations
UPC 786210938554

Packages

1 - UNIT - 1 2 - UNIT = 2 768 - UNIT = 768
This website uses cookies to ensure you get the best experience on our website. Read more
Ok