TECHSPAN 0.12 inch-0.28 inch, 3/8 inch NPT Dome Connector, Black
Description
Dome connector. These polyamide strain relief connectors are resistant to salt water, weak acids, weak alkalis, alcohol, esters, ketones, ether, gasoline, mineral oil, animal and vegetable oil and meet IP68 specifications for liquid tight. They can be utilized underwater to 300 ft, underground for direct burial cables, fibre optics, computers, control cabinets, instruments, medical/dental equipment, car washes, hot tubs and carpet cleaning machines.
Specifications
Brand Name | Techspan | Item Name | Strain Relief Connector |
Type | Liquidtight, Dome | Conductor Size | 0.12 - 0.28 in |
Length | 3-1/4 in | Thread Length | 0.59 in |
Material | Polyamide 6, Neoprene Seal | Color/Finish | Black |
Thread Size | 3/8 in | Thread Type | NPT |
Degree of Protection | IP68 | Temperature Rating | -30 to 80 °C |
Pressure Rating | 5 bar | Includes | NN-09-BK Locking Nut |
Standards | cULus Listed, UL File Number E199260, RoHS Compliant | Application | For Direct Burial Cables, Fiber Optics, Computers, Control Cabinets, Instruments, Medical/Dental Equipment, Car Washes, Hot Tubs, and Carpet Cleaning Machines |
UPC | 776856176939 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |