Abbotsford
tab2116

ABB 1/2 inch T&B Service Entrance Cable Connector

Price $27.1912 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2116-TB

Description

Underground liquidtight feeder cable fittings - Oil and water resistant neoprene bushing is especially designed for sealing around underground feeder cable. Stainless steel retaining ring provides a bearing surface for the glandnut and eliminates cable twist. Ribbed gland nut is strong and easily tightened with a wrench to make a connection of high strength.

Specifications

Brand Name ABB Item Name Service Entrance Cable Connector
Type Straight Size 1/2 in
Material Die-Cast Zinc Finish Electro Zinc Plated
Color Metallic Includes Sealing Ring
Standards UL File Number E17583, CSA Certified Application To Connect Service Entrance Cables to a Meter Box or an Enclosure
UPC 786210021164

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 1440 - UNIT = 14400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok