liqcon11215m

SUPERIOR FLEXIBLE CONDUITS 1-1/2 inch x 15m Coil SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

In Stock
Call for price
Manufacturer:SUPERIOR
Manufacturer #:ssft4-150r15

Description

PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

Specifications

Brand Name Superior Flexible Conduits Item Name Liquidtight Conduit
Type Flexible Trade Size 1-1/2 in
Length 15 m Diameter 40.01 mm ID x 48.3 mm OD
Material Steel with PVC Sheath Color Gray
Finish Zinc Plated Temperature Rating -30 to 75 °C
Bend Radius 381 mm Standards CSA Certified

Packages

15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok