Abbotsford
liqcon112reel

SUPERIOR FLEXIBLE CONDUITS 1-1/2 inch x 45m Reel SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

Price $33.2838 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:SSFT4-150R45

Description

PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

Specifications

Brand Name Superior Flexible Conduits Item Name Liquidtight Conduit
Type Flexible Trade Size 1-1/2 in
Length 45 m Diameter 40.01 mm ID x 48.3 mm OD
Wall Thickness 0.29 in Material Steel with PVC Sheath
Color Gray Finish Zinc Plated
Temperature Rating -30 to 75 °C Bend Radius 381 mm
Packaging Quantity 45 m Standards CSA Certified

Packages

45 - UNIT - 45
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok