liqcon1230m

SUPERIOR FLEXIBLE CONDUITS 1/2 inch x 30m Coil SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

In Stock
Price $5.6660 $8.1774 / M sold in multiples of 30
Qty M
Manufacturer:SUPERIOR
Manufacturer #:SSFT4-050R30

Description

PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

Specifications

Brand Name Superior Flexible Conduits Item Name Liquidtight Conduit
Type Flexible Trade Size 1/2 in
Length 30 m Diameter 12.29 mm ID x 21.3 mm OD
Material Steel with PVC Sheath Color Gray
Finish Zinc Plated Bend Radius 152.4 mm
Standards CSA Certified

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok