SUPERIOR FLEXIBLE CONDUITS 1 inch x 30m Coil SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black
Description
PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Liquidtight Conduit |
Type | Flexible | Trade Size | 1 in |
Length | 30 m | Diameter | 26.44 mm ID x 33.4 mm OD |
Material | Steel with PVC Sheath | Color | Gray |
Finish | Zinc Plated | Bend Radius | 254 mm |
Standards | CSA Certified |
Packages
30 - UNIT - (30) |