liqcon2reel

SUPERIOR FLEXIBLE CONDUITS 2 inch x 30m Reel SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

In Stock
Call for price
Manufacturer:SUPERIOR
Manufacturer #:ssft4-200r30

Description

PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

Specifications

Brand Name Superior Flexible Conduits Item Name Liquidtight Conduit
Type Flexible Trade Size 2 in
Length 30 m Diameter 51.31 mm ID x 60.3 mm OD
Material Steel with PVC Sheath Color Gray
Finish Zinc Plated Bend Radius 508 mm
Standards CSA Certified

Packages

30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok