Abbotsford
liqcon310m

SUPERIOR FLEXIBLE CONDUITS 3 inch x 10m Coil SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

Price $101.9700 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SUPERIOR
Manufacturer #:SSFT4-300R10

Description

PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

Specifications

Brand Name Superior Flexible Conduits Item Name Liquidtight Conduit
Type Flexible Trade Size 3 in
Length 10 m Diameter 77.98 mm ID x 88.9 mm OD
Material Steel with PVC Sheath Color Gray
Finish Zinc Plated Bend Radius 762 mm
Standards CSA Certified

Packages

10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok