liqcon34reel

SUPERIOR FLEXIBLE CONDUITS 3/4 inch x 150m Reel SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black

In Stock
Call for price
Manufacturer:SUPERIOR
Manufacturer #:ssft4-075r150

Description

PRODUCT FEATURES: - Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214

Specifications

Brand Name Superior Flexible Conduits Item Name Liquidtight Conduit
Type Flexible Trade Size 3/4 in
Length 150 m Diameter 20.83 mm ID x 26.7 mm OD
Material Steel with PVC Sheath Color Gray
Finish Zinc Plated Bend Radius 203.2 mm
Standards CSA Certified

Packages

150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok