SUPERIOR FLEXIBLE CONDUITS 4 inch x 8m Coil SUPERSEAL Type CSA Conduit Flex Liquidtite Hydro Tested FT4, Black
Description
PRODUCT FEATURES:- Hot-dipped galvanized steel core with a pressure extruded PVC jacket - Smooth interior for easy wire pulling - Bi-directional - Strength and flexibility to handle stress and strain - Used in dry, damp or wet locations. - Resists sunlight, heat and chemical degradation - PVC jacket 75°C - CSA # LL63214
Specifications
Brand Name | Superior Flexible Conduits | Item Name | Liquidtight Conduit |
Type | Flexible | Trade Size | 4 in |
Length | 8 m | Diameter | 101.6 mm ID x 114.3 mm OD |
Material | Steel with PVC Sheath | Color | Gray |
Finish | Zinc Plated | Bend Radius | 1016 mm |
Standards | CSA Certified |
Packages
8 - UNIT - (8) |