Abbotsford
tabcsa40015

ABB ELECTRIFICATION CANADA INC CSA400-15 Liquidtight Conduit Flexible Steel with PVC Sheath 4 in 15 m L

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CSA400-15

Description

Liquatite® flexible conduit, Type CSA, offers a wider operating temperature range. The flexible inner core is made from a spiral wound strip of heavy gauge, corrosion resistant, hot-dipped galvanized steel.

Specifications

Brand Name ABB Item Name Liquidtight Conduit
Type Flexible Trade Size 4 in
Length 15 m Material Steel with PVC Sheath
Color Black Finish Zinc Plated
Temperature Rating -40 to 75 °C Bend Radius 12 in
Standards CSA Certified Application Dry, Damp or Wet Locations Where Flexibility is Necessary
UPC 786210984322

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok