ABB 3/4 inch 30mtr/100ft Liquid Tight Flexible Metallic Conduit, Gray
Description
Liquid Tight Flexible Metallic Conduit, General Purpose, Galvanised Steel Core with PVC Jacket, Conduit Size 3/4 Inch, Length 30 Meters/100 Feet, Working Temperature -30 to 80 Degrees C, UL E125517, CSA LR-72635, Compliant to RoHS, Gray
Specifications
Brand Name | ABB | Item Name | Flexible Liquidtight Conduit |
Type | Metallic | Trade Size | 3/4 in |
Length | 100 ft | Diameter | 0.82 in ID x 1.05 in OD |
Material | Galvanized Steel | Color | Gray |
Finish | PVC Coated | Bend Radius | 107 mm |
Standards | UL E125517, CSA LR-72635, RoHS Compliant | Application | For General Purpose use |
UPC | 786210108421 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |