ABB 2 inch Iberville Straight Liquid-Tight Connectors (Malleable Iron)
Description
The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | Straight |
Trade Size | 2 in | Length | 76.2 mm |
Connection | Threaded | Material | Steel |
Color/Finish | Electro Zinc Plated | Includes | Locknut |
Standards | cULus Listed | Application | For Liquidtight Needs |
UPC | 622538751164 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 1200 - UNIT - 1200 |