Abbotsford
appst75

EGS 3/4 inch Liquidtight ST Series Straight Plain Throat Connector

Price $8.8355 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ST75

Description

Appleton liquidtight ST Series plain throat provide a dependable connection for liquidtight flexible metal conduit.PRODUCT FEATURES:- Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements - Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground - Polypropylene sealing ring with locknut standard - Liquidtight/raintight/oiltight/concretetight - Suitable for wet locations - Full, machined tapered threads (NPT)

Specifications

Brand Name Appleton Item Name Liquidtight Connector
Type Straight Trade Size 3/4 in
Length 1-1/2 in Connection Threaded x Compression
Diameter 1-1/2 in Thread Length 0.63 in
Material Steel Color/Finish Electro Zinc Plated
Throat Type Plain Series/Model ST
For Use With Liquidtight Flexible Metal Conduit Includes Polypropylene Sealing Ring
Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, 065178, Class I, Division 2, NEMA FB-1 Application For Wet Locations
UPC 781381679251

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok