Abbotsford
appst9050

EGS 3/4 inch Liquidtight ST Series 90 Degree Plain Throat Connector

Price $12.2715 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ST9050

Description

Appleton liquidtight ST Series plain throat provide a dependable connection for liquidtight flexible metal conduit.PRODUCT FEATURES:- Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements - Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground - Polypropylene sealing ring with locknut standard - Liquidtight/raintight/oiltight/concretetight - Suitable for wet locations - Full, machined tapered threads (NPT)

Specifications

Brand Name Appleton Item Name Liquidtight Connector
Type 90° Trade Size 1/2 in
Connection Threaded x Compression Diameter 1.45 in
Thread Length 0.63 in Material Steel
Color/Finish Epoxy Powder Coated/Electro Zinc Plated Throat Type Plain
Series/Model ST For Use With Liquidtight Flexible Metal Conduit
Includes Polypropylene Sealing Ring Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, 065178, Class I, Division 2, NEMA FB-1
Application For Wet Locations UPC 781381680103

Packages

25 - UNIT - (25) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok