Abbotsford
ges212ltcn

ABB 2-1/2 inch Iberville Non-Insulated Series Liquidtight Straight Connector, (Steel)

Price $233.8354 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI6620

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Straight
Trade Size 2-1/2 in Length 93.47 mm
Connection External Threaded Material Zinc Alloy
Color/Finish Zinc Plated Includes Locknut
Standards CSA File Number 244778 UPC 622538755575

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT = 10 640 - UNIT = 640
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok