Abbotsford
ges212ltcni

ABB 2-1/2 inch Iberville Straight Insulated Liquid-Tight Connectors (Zinc Alloy)

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI6620-IT

Description

IBERVILLE® liquidtight conduit zinc alloy fitting with insulated throat.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Insulated, Straight
Trade Size 2-1/2 in Connection Threaded
Material Zinc Alloy Standards CSA 700502
UPC 622538755773

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok