Abbotsford
ges2ltcn

ABB 2 inch Iberville Straight Liquid-Tight Connectors (Malleable Iron)

Price $69.3240 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI6116

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron or zinc alloy electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Straight
Trade Size 2 in Length 76.2 mm
Connection Threaded Material Steel
Color/Finish Electro Zinc Plated Includes Locknut
Standards cULus Listed Application For Liquidtight Needs
UPC 622538751164

Packages

1 - UNIT - 1 5 - UNIT = 5 1200 - UNIT - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok