EGS 4 inch O-Z/Gedney Type 4Q-G Liquidtight Sealing Ring Assembly, Liquidtight Iron
Description
Liquidtight Flexible Conduit Connector, Type Straight Male, Throat Type Insulated, Trade Size 4 Inch, Material Galvanized Malleable Iron Body, Zinc Electroplated Steel Ferrule, Approval UL 514B, CSA C22.2, Used On Flexible Metallic Liquidtight Conduit, Applicable Standard Federal Specification WF-406E, NEMA, Size 6-1/8 Inch Dia
Specifications
Brand Name | Appleton | Item Name | Liquidtight Conduit Connector |
Type | Straight, Flexible | Trade Size | 4 in |
Connection | Male Threaded | Thread Length | 31.75 mm |
Material | Malleable Iron | Color/Finish | Galvanized |
Throat Type | Insulated | Thread Type | NPT |
For Use With | Flexible Metallic Liquidtight Conduit | Standards | UL 514B, CSA C22.2, Federal Specification WF-406E |
UPC | 783126620108 |
Packages
1 - UNIT - 1 |