Abbotsford
tab244654ln

ABB ELECTRIFICATION CANADA INC 2446-54LN CONN SERV ENT 1-1/4in WTW/2454

Price $90.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2446-54LN

Description

Service Entrance Cable Connector, 1-1/4 Inch, Cable Range 0.655 x 1.090 to 0.840 x 1.275 Inch, Neoprene Bushing, Tapered Hub Threads and Steel Locknut

Specifications

Brand Name ABB Item Name Connector
Type Watertight Trade Size 1-1/4 in
Conductor Size 0.655 x 1.09 - 0.84 x 1.275 in Length 2-1/16 in
Diameter 1-15/16 in Thread Length 5/8 in
Material Die-Cast Zinc Color/Finish Metallic
Thread Size 1-1/4 in Thread Type Tapered Hub
Includes Neoprene Bushing, Steel Locknut Packaging Quantity 5/Pack
Application For Connect Underground Feeder Cables to a Box or an Enclosure UPC 786210118123

Packages

1 - UNIT - 1 5 - UNIT - 5 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok