Abbotsford
tab2454spkit

ABB ELECTRIFICATION CANADA INC 2454SPKIT CONN 1-1/2in WT OVAL CABRANGE .65X1.0-.84X1.2

Price $65.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2454SPKIT

Description

Watertight Connector For Oval Cable, 1-1/2 Inch, Cable Range 0.655 x 1.090 to 0.840 x 1.275 Inch, Die Cast Zinc

Specifications

Brand Name ABB Item Name Connector
Type Watertight Trade Size 1-1/2 in
Conductor Size 0.655 x 1.09 - 0.84 x 1.275 in Material Die-Cast Zinc
Color/Finish Metallic Thread Size 1-1/2 in
For Use With Oval Cable Packaging Quantity 5/Pack
Standards CSA 589 Certified, UL E15170 Listed Application For Connect Underground Feeder Cables to a Box or an Enclosure
UPC 786209998651

Packages

1 - UNIT - 1 5 - UNIT - (5) 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok