Abbotsford
tab5242

ABB 1/2 inch T&B Liquidtight Flexible Metal Conduit 45 degree Fitting

Price $22.2478 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5242

Description

45° connector, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Connector
Type 45°, One-Piece Trade Size 1/2 in
Length 47.498 mm Connection External Threaded
Thread Length 14.224 mm Material Malleable Iron
Color/Finish Electro Zinc Plated Includes Locknut
Standards UL File Number E23018, CSA Certified Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210052427

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 9000 - UNIT = 9000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok