Abbotsford
tab5242gr

ABB 12 inch Thomas&Betts 5242GR Non-Insulated 45 Degree External Bonding Liquidtight Connector

Price $45.1140 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5242GR

Description

Liquidtight flexible metal conduit 45° angle grounding fitting.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 45°, Non-Insulated, Grounding Trade Size 1/2 in
Material Malleable Iron Color/Finish Zinc Chromate
Thread Type NPT Standards UL E3060, CSA Certified
Application For To Positively Bond Conduit to Box or Enclosure UPC 786210899886

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 5600 - UNIT = 5600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok