Abbotsford
tab5253al

ABB 3/4 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Aluminum

Price $36.0604 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5253AL

Description

Liquidtight flexible 90° metal conduit fitting.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Connector
Type 90° Trade Size 3/4 in
Diameter 19.05 mm Thread Length 14.28 mm
Material Aluminum Color/Finish Zinc Plated
Thread Type NPT Includes Locknut
Standards UL File Number E23018, CSA Certified Application For LTA Flexible Aluminum Conduit
UPC 786210802558

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 4800 - UNIT - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok